SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 6.3X45 TX30 14585263 45
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX6,3X45EFA2
Rubix:269A2138
Manufacturer :14585263 45
EAN:4043377159236


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 6.3X45 TX30 14585263 45
Pan head tapping screws with six lobe drive A2 6,3X45 T30
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t30 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.04 excl. VAT
/ 200 pieces
£ 15.65 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm