References
Gedore:19 13
Rubix:120A1197
Manufacturer :6130530
EAN:4010886613054

Product details : GEDORE 13MM 1/2DR SOCKET 19-13
Socket 1/2" 13 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 13 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- Delivery usually within ( 8 ) days
