BAHCO 7400SM-13 SOCKET 3/8
3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish
See technical informationReferences
Bahco:7400SM-13
Rubix:042316
EAN:7314151092986


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 18.4 mm |
| Length | 25.5 mm |
Product details : BAHCO 7400SM-13 SOCKET 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 18.4 mm |
| Length | 25.5 mm |
| Finishing | polished |
| Weight | 22 g |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Delivery usually within ( 14 ) days