STAHLWILLE 01410024 1/4 INCH DRIVE X 3/8 HEX SOCKET
40a series sockets
See technical informationSee documentsReferences
Stahlwille:01410024
Rubix:4527019
EAN:4018754001286



Documents
Product details : STAHLWILLE 01410024 1/4 INCH DRIVE X 3/8 HEX SOCKET
40a - Sockets "
metric Dimensiones:
DIN 3124/ISO 2725-1
ASME B 107.5M
E DIN EN 3709 (test loads)
American Dimensiones:
ASME B 107.1
Fed. Spec. GGG-W-641
SAE AS 954-E (test loads)
HPQ® high performance steel
Chrome plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x14x23 mm |
|---|---|
| Logistic Weight | 16 g |
| Square drive adapter | 1/4 '' |
| Diameter | 13.7 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 16 g |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- Usually arrives within 14 working days
