STAHLWILLE 05010060 3/4 INCH DRIVE X 60MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010060
Rubix:2018656
EAN:4018754008902



Documents
Product details : STAHLWILLE 05010060 3/4 INCH DRIVE X 60MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x80 mm |
|---|---|
| Logistic Weight | 1025 g |
| Square drive adapter | 3/4 '' |
| Diameter | 78 mm |
| Length | 80 mm |
| Finishing | chromed |
| Weight | 1025 g |
Show UNSPSC/ECL@SS
£ 71.56 excl. VAT
/ Each
£ 85.87 incl. VAT
- Usually arrives within 14 working days
