References
Stahlwille:15070000
Rubix:4527306
EAN:4018754013418




Technical specifications
| Square drive adapter | 3/4' (extern vierkant) '' |
|---|---|
| Diameter | 40 mm |
| Length | 61.5 mm |
Product details : 3/4 SLIDING HEAD
Without handle.
Drive square : 3/4".
Drive square : 3/4".
Technical specifications
Attributes
| Square drive adapter | 3/4' (extern vierkant) '' |
|---|---|
| Diameter | 40 mm |
| Length | 61.5 mm |
| Square | 20 mm |
| Diameter (inch) | 1.57 '' |
| Finishing | chromed |
| Weight | 318 g |
Show UNSPSC/ECL@SS
£ 41.24 excl. VAT
/ Each
£ 49.49 incl. VAT
- Usually arrives within 14 working days