STAHLWILLE 03410044 1/2 INCH DRIVE X 7/8 SOCKET BI-HEX
50a series sockets
See technical informationSee documentsReferences
Stahlwille:03410044
Rubix:4527217
EAN:4018754007950



Documents
Product details : STAHLWILLE 03410044 1/2 INCH DRIVE X 7/8 SOCKET BI-HEX
50a - Sockets
Apertura "
metric Dimensiones:
DIN 3124/ISO 2725-1
E DIN EN 3709
ASME B 107.5 M
American Dimensiones:
ASME B 107.1
Fed. Spec. GGG-W-641
SAE AS 954-E (test loads)
HPQ® high performance steel
Chrome plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x42 mm |
|---|---|
| Logistic Weight | 111 g |
| Square drive adapter | 1/2 '' |
| Diameter | 29.7 mm |
| Length | 42 mm |
| Finishing | chromed |
| Weight | 111 g |
Show UNSPSC/ECL@SS
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
- Usually arrives within 14 working days
