NK.A - 3/4" 6-points metric-size impact sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 27 mm |
Length | 52 mm |
Logistic Weight | 394 g |
---|---|
Packaged dimensions (D x W x H) | 60x45x45 mm |
Package weight | 399 g |
Square drive adapter | 3/4 '' |
Diameter | 27 mm |
Length | 52 mm |
Square | 27 mm |
Usually arrives within 14 working days