References
Gedore:IN 21 24
Rubix:113A9669
Manufacturer :6181440
EAN:4010886618141

Product details : GEDORE 24MM IN-HEXSOCKET 1D IN 21 24
Screwdriver bit socket 1" 24 mm Acc. to DIN 7422 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * not standardised
Technical specifications
Attributes
| Logistic Weight | 784 g |
|---|---|
| Square drive adapter | 1 '' |
| Length | 90 mm |
| Imprint | hex / allen |
| Imprint size | 24 mm |
| Model | in 21 24 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 65.42 excl. VAT
/ Each
£ 78.50 incl. VAT
- Delivery usually within ( 8 ) days
