Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
54 series INHEX sockets
References
stahlwille:
03050007
rubix:
2018627
ean:
4018754006267
Technical specifications
Square drive adapter
1/2
''
Length
60
mm
Imprint size
7 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
For Allen key bolts, DIN 7422, chrome-alloy-steel, chrome plated.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
60
mm
Imprint size
7 mm
Model
54
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.07
excl. VAT
/
Each
£
14.48
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
STAHLWILLE 05100060 3/4 INCH DRIVE X T60 INT.TORX SOCKET
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5
STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 7MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T27
STAHLWILLE 03450036 1/2 INCH DRIVE X 5/8 INHEX SOCKET
STAHLWILLE 03090014 SPLINE SOCKET 54CV
"GEDORE IN 19 LK 10-140 SCREWDRIVER 10MM BIT SOCKET 1/2"" DRIVE BALL END"
STAHLWILLE 03050008 1/2 INCH DRIVE X 8MM INHEX SOCKET
STAHLWILLE 05050014 3/4 DRIVE X 14MM INHEX SOCKET
FACOM 8MM INHEX 1/2 DRIVE IMPACT SOCKET NSHM.8
1 DR X 19MM INHEX SOCKET
STAHLWILLE 02100025 3/8 INCH DRIVE X T25 INT.TORX SCREWDRIVER SOCKET
GEDORE SCREWDRIVER BIT SOCKET 3/8 WITH BALL END, LONG PATTERN
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30