FACOM SOCKET SHP.6EL1A
RT-Screwdriver sockets 1/4" for hexagonal Allen screws, inch-sizes
See technical informationReferences
Facom:SHP.6EL1A
Rubix:1240883
EAN:3148516592866




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 140 mm |
| Imprint | hex / allen |
Product details : FACOM SOCKET SHP.6EL1A
A [mm]: 5.56d [mm]: 11.3L [mm]: 37L1 [mm]: 15 Connections: EH.107/32[g]: 19
Strengths
• Very hard, interchangeable bit for longer life. • socket R. 245. • Execution: Glossy chromed, with phosphated bit.
Technical specifications
Attributes
| Logistic Weight | 97 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x22x22 mm |
| Package weight | 102 g |
| Square drive adapter | 1/2 '' |
| Length | 140 mm |
| Imprint | hex / allen |
| Imprint size | 6 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 27.93 excl. VAT
/ Each
£ 33.52 incl. VAT
- Delivery usually within ( 14 ) days