GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TX ITX 20 T15 1/4 INCH
Socket wrench-screwdriver TX-ITX 20
See technical informationReferences
Gedore:ITX 20 T15
Rubix:2515771
Manufacturer :6190860
EAN:4010886619087


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 30.5 mm |
| Imprint | torx profile |
Product details : GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TX ITX 20 T15 1/4 INCH
Screwdriver bit socket 1/4" TX T15 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 30.5 mm |
| Imprint | torx profile |
| Imprint size | t15 |
| Model | t15 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Delivery usually within ( 8 ) days