GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TX ITX 20 T40 1/4 INCH
Socket wrench-screwdriver TX-ITX 20
See technical informationReferences
Gedore:ITX 20 T40
Rubix:2515776
Manufacturer :6265890
EAN:4010886626580


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 33.5 mm |
| Imprint | torx profile |
Product details : GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TX ITX 20 T40 1/4 INCH
Screwdriver bit socket 1/4" TX T40 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 33.5 mm |
| Imprint | torx profile |
| Imprint size | t40 |
| Model | t40 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
- Delivery usually within ( 8 ) days