RT-Screwdriver sockets 1/4" for hexagonal Allen screws, inch-sizes
Square drive adapter | 1/2 '' |
---|---|
Length | 220 mm |
Imprint size | 6 mm |
Logistic Weight | 133 g |
---|---|
Packaged dimensions (D x W x H) | 220x22x22 mm |
Package weight | 133 g |
Square drive adapter | 1/2 '' |
Length | 220 mm |
Imprint size | 6 mm |
Usually arrives within 14 working days