BAHCO 6700TORX-E8 SOCKET 1/4

Socket

See technical information
References
Bahco:6700TORX-E8
Rubix:401A5549
EAN:7314153011718
brand logo
Technical specifications

Product details : BAHCO 6700TORX-E8 SOCKET 1/4


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card

Strengths

1/4" Square Drive Sockets with TORX® Profile

Technical specifications


Attributes
Logistic Weight15 g
Length25 mm
Finishingpolished
Weight10 g
Show UNSPSC/ECL@SS
£ 9.80 excl. VAT
/ Each
£ 11.76 incl. VAT
  • Delivery usually within ( 14 ) days