References
Bahco:7805DZ-15/16
Rubix:401A5580
Manufacturer :7805DZ-15/16
EAN:7314150357741




Technical specifications
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 28.4 mm |
| Length | 82.6 mm |
Product details : BAHCO 7805DZ-15/16 SOCKET DEEP 1/2 AF BIHEX
Knurled shank for finger turning of free running fasteners
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: ISO 2725-1/1174-1 and DIN 3120
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 28.4 mm |
| Length | 82.6 mm |
| Square | 32.4 mm |
| Diameter (inch) | 15/16 '' |
| Finishing | polished |
| Weight | 261 g |
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
- Delivery usually within ( 14 ) days