ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 5MM
1//2" Bit Socket - Hex Long
See technical informationReferences
Roebuck:4971590
Rubix:042871

Product details : ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 5MM
Overall length 100mm, bit length 64mm.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
- Usually arrives within 14 working days
