References
Gedore:VDE 19 16
Rubix:120A1593
Manufacturer :1439294
EAN:4010886805596
Product details : GEDORE 16MM1/2DRVDE SOCKET VDE 19 16
Hexagon socket wrench, hand-operated. With square drive according to DIN 3120 – C 10, ISO 1174. Gedore vanadium steel 31CrV3. VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation. 16 – 18 mm insulation overhang.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 27 mm |
| Length | 55.5 mm |
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
- Delivery usually within ( 22 ) days

