References
Knipex:98 39 08
Rubix:388A4341
EAN:4003773020790

Product details : KNIPEX 983908 HEXAGON SOCKET WRENCHES 3/8 75MM
For metric internal hexagonal head screws. Basic tool chrome plated. special tool steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x22x22 mm |
|---|---|
| Logistic Weight | 71 g |
| Square drive adapter | 3/8 '' |
| Diameter | 8 mm |
| Length | 90 mm |
| Number of sides | 1 |
Show UNSPSC/ECL@SS
£ 38.59 excl. VAT
/ Each
£ 46.31 incl. VAT
- Delivery usually within ( 14 ) days