STAHLWILLE 01011007 1/4DR X 7 SOCKET SPLINE-DRIVE 40.SP.7
Socket
See technical informationSee documentsReferences
Stahlwille:01011007
Rubix:213A5394
EAN:4018754109098




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 10.7 mm |
| Length | 22.2 mm |
Documents
Product details : STAHLWILLE 01011007 1/4DR X 7 SOCKET SPLINE-DRIVE 40.SP.7
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x23 mm |
|---|---|
| Logistic Weight | 7 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 22.2 mm |
| Finishing | chromed |
| Weight | 7 g |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- Usually arrives within 14 working days