References
Draper:05137
Rubix:381A6512
Manufacturer :05137
EAN:5010559051373




Technical specifications
| Square drive adapter | 1 inch square drive adapter '' |
|---|---|
| Diameter | 22 mm |
| Length | 88 mm |
Product details : DRAPER 05137 22MM IMP.DEEP SCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1 inch square drive adapter '' |
|---|---|
| Diameter | 22 mm |
| Length | 88 mm |
| Square | 25.4 mm |
| Diameter (inch) | 0.87 '' |
| Finishing | phosphate |
| Weight | 780 g |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 7 ) days