References
Stahlwille:26010046
Rubix:180A5356
EAN:4018754016358



Documents
Product details : STAHLWILLE 46MMIMPSOCK1INDRIVE 26010046
IMPACT socket insert 1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x76 mm |
|---|---|
| Logistic Weight | 1106 g |
| Square drive adapter | 1 '' |
| Diameter | 69.5 mm |
| Length | 76 mm |
| Finishing | gunmetal |
| Weight | 1106 g |
Show UNSPSC/ECL@SS
£ 72.22 excl. VAT
/ Each
£ 86.66 incl. VAT
- Usually arrives within 14 working days
