BAHCO K7801M-12 POWER SOCKET 1/2

1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish

See technical information

References

Bahco:K7801M-12
Rubix:401A7492
EAN:7314151815790
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter12 mm
Length38 mm
See all Specifications

Product details : BAHCO K7801M-12 POWER SOCKET 1/2


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725

Strengths

1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish

Technical specifications


Attributes
Logistic Weight80 g
Square drive adapter1/2 ''
Diameter12 mm
Length38 mm
Square12 mm
Finishingphosphate
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
  • Delivery usually within ( 14 ) days