References
Elora:11097
Rubix:381A7720
Manufacturer :11097
EAN:5010559110971

Product details : ELORA 11097 8MM HEX SOCKET 1/4DRIVE
Professional Quality, socket manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows easy nut location and entry. Hole for driving accessory spring-loaded ball bearing.
Technical specifications
Attributes
| Square drive adapter | 6.3 '' |
|---|---|
| Diameter | 8 mm |
| Length | 2.5 mm |
| Square | 6.3 mm |
| Diameter (inch) | 0.315 '' |
| Finishing | chromed |
| Weight | 0.012 g |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- Delivery usually within ( 7 ) days
