References
Stahlwille:05410068
Rubix:4527299
EAN:4018754009466



Documents
Product details : 3/4DR X 1.3/4 BIHEX SOCKET
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x70 mm |
|---|---|
| Logistic Weight | 524 g |
| Square drive adapter | 3/4 '' |
| Diameter | 40 mm |
| Length | 70 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1 3/4 '' |
| Finishing | chromed |
| Weight | 524 g |
Show UNSPSC/ECL@SS
£ 43.53 excl. VAT
/ Each
£ 52.24 incl. VAT
- Usually arrives within 14 working days
