• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. CEMBRE TERMINALS BLUE 3MM RING PACK OF 100 BF-M3

CEMBRE TERMINALS BLUE 3MM RING PACK OF 100 BF-M3

Terminals

See technical information

References

Cembre:BF-M3
Rubix:271404
Manufacturer :2052030
brand logo
brand logo

Technical specifications

Typecembre terminals blue 3mm ring pack of 100 bf-m3

Product details : CEMBRE TERMINALS BLUE 3MM RING PACK OF 100 BF-M3


Technical specifications


Attributes
Typecembre terminals blue 3mm ring pack of 100 bf-m3
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLEX MMF/100 100MM RF TRAY 25MM DEEP PRE GALVANISED 3 MTRTAMLEX GHA22 50X 50 TRUNKING HANGER (H)140 MM X (W)90 MM X (D)45 MMLEGRAND 37256 0 CABLE MANAGEMENT LED CARRIER SPRING TERMANALMENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6HMARLANVIL 005.PL BLACK 100X100X50MM SCREW LID (L)100 MM X (W)100 MM XHELLERMANN BUTT SPLICE PK100 HFP2.5BCTAMLEX MMF/225 225MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)225WALTHER 130304 32A 2P+E 110V WALL SOCKET (H)154 MM X (W)82 MM X (D)103CEMBRE RF-M5 TERMINALS RED 5MM RING PACK OF 100ENGEX ACCESSORIES 630803 CT35M6 CRIMP-PAK COPPER TUBE TERMINAL (L)41 MEMITEX EM03.005 5M CAT5E UTP BOOTED PATCH LEAD GREYCABLOFIL MRFAB150PG 150MM ADJUSTABLE BEND (W)150 MM X (D)25 MMWALTHER 110 16A 3P+N+E 415V WALL SOCKET (H)129 MM X (W)74 MM X (D)90 MMENNEKES 910393 2 GANG SOCKET IP67 16A 3P 110VNIGLON 20MM INSPECTN ELBOW IE20G
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap