CABLOFIL MGIP44E 100100 IP ENDCAP (H)100 MM X (W)100 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP44E
Rubix:234A7029

Documents
Product details : CABLOFIL MGIP44E 100100 IP ENDCAP (H)100 MM X (W)100 MM
100*100 Ip Endcap (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | end cap |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
- Delivery usually within ( 3 ) days
