KNIPEX 983711 HEXAGON SOCKET WRENCHES 3/8 43MM
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 37 11
Rubix:388A4327
EAN:4003773020585

Product details : KNIPEX 983711 HEXAGON SOCKET WRENCHES 3/8 43MM
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For metric and imperial hexagonal head screws. Basic tool chrome plated. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x23x31 mm |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 20 mm |
| Length | 43 mm |
| Finishing | insulated |
| Weight | 32 g |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Delivery usually within ( 14 ) days