50a series sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 49.4 mm |
Length | 54 mm |
Logistics dimensions (L x W x H) | 50x50x50 mm |
---|---|
Logistic Weight | 320 g |
Square drive adapter | 1/2 '' |
Diameter | 49.4 mm |
Length | 54 mm |
Finishing | Chromed |
Weight | 320 g |
Usually arrives within 14 working days