Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 38905 WHT HAND BRUSH L 200MM HARD
VIKAN 38905 WHT HAND BRUSH L 200MM HARD
VIKAN 38905 WHT HAND BRUSH L 200MM HARD
References
vikan:
38905
rubix:
271A3014
ean:
5705020389054
Technical specifications
Type
hand brush
See all Specifications
Product details
Technical specifications
Product details : VIKAN 38905 WHT HAND BRUSH L 200MM HARD
Use this multipurpose Hand Brush to effectively clean tables, conveyor belts, chopping boards, buckets, large bowls and equipment with hard-to-reach corners and crevices.
Technical specifications
Attributes
Type
hand brush
Length
20
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.39
excl. VAT
/
Each
£
8.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
VIKAN 4186/2 LNGHNDCHURNBRSH16GRN 41862
HILLBRUSH DP5SET 305 X 1041MM ANGLE LOBBY BROOM W /DUSTPAN BLUE LID
HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW
VIKAN 60CM BROOM SOFT BLUE 31993
HILLBRUSH B1877Y 280MM STIFF SWEEPING BRUSH YELLOW
HILLBRUSH BB3 MEDIUM 465MMX60MM 1 PINT BOTTLE BRUSH
KLINGSPOR 358365 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 STEEL BH600
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
"SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
SPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSH
VIKAN 29584 RED ALUMINUM HANDLE 1260MM
VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD
VIKAN 29202 GRN BROOM 530MM VERY HARD
VIKAN 41975 WHT ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM