Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53756 YEL TUBE BRUSH 10MM 500MM HARD
VIKAN 53756 YEL TUBE BRUSH 10MM 500MM HARD
VIKAN 53756 YEL TUBE BRUSH 10MM 500MM HARD
References
vikan:
53756
rubix:
271A3044
ean:
5705020537561
Product details
Technical specifications
Product details : VIKAN 53756 YEL TUBE BRUSH 10MM 500MM HARD
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5
cm
Width
1
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.26
excl. VAT
/
Each
£
6.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX L.31/BF01/F45 13 BASSINE/CANE FILL YARD BROOM WITH 4FT 6
VIKAN 29204 RED BROOM 530MM VERY HARD
SPARTEX F.10/BKT/F4 11.5 STIFF BASSINE BROOM HEAD WITH 4FT (1.2M X
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
VIKAN YELLOW HANDLE 1.5M 29376
VIKAN 29352 GRN ALUMINUM HANDLE 1310MM
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
"SPARTEX BH.45/FSC WOODEN BROOM HANDLE 4FT 6"" (1.4M X 28MM) FSC"
VIKAN 38902 GRN HAND BRUSH L 200MM HARD
VIKAN 64403 BLU HAND BRUSH S NAILBRUSH 130MM HARD
SPARTEX I.01-B 36 SOFT COCO BROOM HEAD
HILLBRUSH 238MM STIFF UTILITY BRUSH - GREEN B1875G
VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM
HILLBRUSH TH54/2W 1400MM X 28MM THREADED WOODEN HANDLE ACME FSC 100%
VIKAN 70609 BLK WALLFLOOR WASHING BRUSH 305MM HARD