Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
Hand Brush
References
klingspor:
358371
rubix:
228A8877
ean:
4014855450565
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
Hand brush with wooden handle for manual removal of rust, dirt, paint
Technical specifications
Attributes
Material
brass
Main material
brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.74
excl. VAT
/
Each
£
4.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX VZ.20522/B/CLIP 1400MM ALUMINIUM HANDLE WITH BLUE CAP AND KEN
SPARTEX F.01/F4 12 SOFT COCO FILL BROOM WITH 4FT (1.2M X 23.5MM) FS
VIKAN 53783 BLU TUBE BRUSH 40MM 500MM HARD
HILLBRUSH N5 STIFF 360 X 75MM DOMED HEAD TOILET BRUSH
HILLBRUSH NA4R PROFESSIONAL STIFF 122MM NAIL BRUSH RED
VIKAN 29154 RED BROOM 330MM VERY HARD
SPARTEX VZ.DBC60/B 60CM DUSTBEATER REFILL
VIKAN 70476 YEL HIGHLOW BRUSH 265MM MEDIUM
VIKAN 29209 BLK BROOM 530MM VERY HARD
VIKAN 45853 UST BENCH BRUSH, 330 MM, MEDIUM, BLUE
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
SPARTEX L.31/BKT/F4 13IN BASS/CANE BROOM C/W BRACKET & 4FT W/HANDLE
SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21
HILLBRUSH 238MM STIFF UTILITY BRUSH - GREEN B1875G
VIKAN 31784 410MM SOFTSPLIT RED BRUSH