Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 38902 GRN HAND BRUSH L 200MM HARD
VIKAN 38902 GRN HAND BRUSH L 200MM HARD
VIKAN 38902 GRN HAND BRUSH L 200MM HARD
References
vikan:
38902
rubix:
125A1719
ean:
5705020389023
Technical specifications
Type
hand brush
See all Specifications
Product details
Technical specifications
Product details : VIKAN 38902 GRN HAND BRUSH L 200MM HARD
Use this multipurpose Hand Brush to effectively clean tables, conveyor belts, chopping boards, buckets, large bowls and equipment with hard-to-reach corners and crevices.
Technical specifications
Attributes
Type
hand brush
Length
20
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.10
excl. VAT
/
Each
£
9.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX L.22/R/F4 13IN H/D YARD BROOM C/W RED PVC FILL 4FT HANDLE
"SPARTEX BH.45/FSC WOODEN BROOM HANDLE 4FT 6"" (1.4M X 28MM) FSC"
SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203
SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSH
SPARTEX 272.TB-B SHORT HANDLED TAR BRUSH
VIKAN 31745 WHT BROOM 410MM SOFTHARD
SPARTEX 845172 YARD-BRUSH - PIASSAVA HEAD CM24 FOR HANDLE 845203
HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
VIKAN WASHBRUSH LONG RED 41864
VIKAN 44012 DETAIL BRUSH 205 MM VERY HARD GREEN
VIKAN 70476 YEL HIGHLOW BRUSH 265MM MEDIUM
HILLBRUSH B1786G PREMIER STIFF 500MM SWEEPING BROOM GREEN
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD