GISS 880413 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 7
Soft-cut pu b gloves
See technical informationSee documentsReferences
GISS:880413
Rubix:209A5477
EAN:3660338338229

Documents
Product details : GISS 880413 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 7
Standard: EN388
Seamless knitted gloves in HPPE 18 gauge fibre.
Blue polyurethane coating on palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
APPLICATIONS
Electronics, glass cutting, manipulation and assembly of small mechanical parts that are sharp or may cut etc.
STRONG POINTS
Great dexterity, good resistance to cuts and very good tactile sensitivity in 18 gauge. Tactile touch sensitive providing the correct size is used.
Seamless knitted gloves in HPPE 18 gauge fibre.
Blue polyurethane coating on palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
APPLICATIONS
Electronics, glass cutting, manipulation and assembly of small mechanical parts that are sharp or may cut etc.
STRONG POINTS
Great dexterity, good resistance to cuts and very good tactile sensitivity in 18 gauge. Tactile touch sensitive providing the correct size is used.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | b |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | hppe fiber |
Show UNSPSC/ECL@SS
£ 8.41 excl. VAT
/ Each
£ 10.09 incl. VAT
- In stock: Next day delivery
