PORTWEST AP50 CUT D13 NITRILE AQUA GLOVES 4X43D BLUE/BLACK L
AP50 - Aqua Cut Pro Glove
See technical informationSee documentsReferences
Portwest:AP50B8RL
Rubix:211A6469
EAN:5036108278237

Documents
Product details : PORTWEST AP50 CUT D13 NITRILE AQUA GLOVES 4X43D BLUE/BLACK L
The fully coated Aqua Cut Pro glove offers level D cut resistance. The first coat is a smooth nitrile and the second coat is foam nitrile, providing a secure grip and a barrier against contaminants. Elastic wrist cuff provides a secure fit.
Sandy finish for exceptional grip in water, grease or oil. Protects against cuts and abrasion. Prevents grease, oil and water penetration. Seamless 13 gauge liner. Retail tag which aids presentation for retail sales. ANSI cut level A4.
Sandy finish for exceptional grip in water, grease or oil. Protects against cuts and abrasion. Prevents grease, oil and water penetration. Seamless 13 gauge liner. Retail tag which aids presentation for retail sales. ANSI cut level A4.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | l |
| Cutting resistance level | a |
| Main material | hppe |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | blue |
| Material | hppe;polyester;nylon;elastane;nitrile;nitrile foam |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- In stock: Next day delivery