Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8555 LEATHER GLOVE 12 3XL
TEGERA 8555 LEATHER GLOVE 12 3XL
Leather glove TEGERA 8555
References
tegera:
8555-12
rubix:
386A1794
ean:
7340118318080
Technical specifications
Size
12
Cutting resistance level
5
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8555 LEATHER GLOVE 12 3XL
TEGERA® 8555, Cut resistant glove, fully lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level D, Dyneema®, Cat. II, water repellent, for allround work
Technical specifications
Attributes
Size
12
Cutting resistance level
5
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.98
excl. VAT
/
Each
£
56.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 895987 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 10
TRAFFIGLOV TG5130 FR HEAT RESISTANT NITRILE GLOVES 4X43D GREEN SIZE9
TEGERA 75 SLEEVE 10 XL
ANSELL 11-949 PU/NITRILE GLOVES 4X42B BLU/BLK SZ10
"POLYCO 7550 TOUCHSTONE KEVLAR SLEEVE 14"" 2X4XC YLW PK1"
TRAFFIGLOV TG5545 LXT IMP MICRODEX NITRILE GREEN 4X44EP GLOVES 11/2XL
GISS 887690 G-CUT SC PU CUT C GLOVES 4X43C 9
UVEX 60499 C500 DRY XX4XC LIME/ANTHRACITE GLOVES 7/S
PORTWEST AP55 WATERPROOF HR IMPACT GLOVE GRY/BLK 2XL 4X43DP X1XXXX
TEGERA 255 LEATHER GLOVE 9 L
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 11 2XL
ANSELL R065-7 RINGERS NITRILE 4X43DP GLOVES RED/YEL/GRY SZ7
TEGERA 577 SYNTHETIC LEATHER GLOVE 10 XL
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 8
GISS 880365 QS-CUT PU CUT D GLOVE 4X43D SIZE 8