FESTO 163187 SOLENOID VALVE CPE24-M1H-5JS-QS-12
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5JS-QS-12
Rubix:109A2134
Manufacturer :163187
EAN:4052568133450
Documents
Product details : FESTO 163187 SOLENOID VALVE CPE24-M1H-5JS-QS-12
Solenoid valve CPE24-M1H-5JS-QS-12 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 556,2 g |
|---|
Show UNSPSC/ECL@SS
£ 231.98 excl. VAT
/ Each
£ 278.38 incl. VAT
- Delivery usually within ( 26 ) days
