SANDVIK R216.23-04050CAK11P 1620 5742918
Solid carbide CoroMill® Plura end mill for facing and squaring R216.23-04050CAK11P1620
See technical informationReferences
Sandvik Coromant:R216.23-04050CAK11P1620
Rubix:286A9110
Manufacturer :5742918




Product details : SANDVIK R216.23-04050CAK11P 1620 5742918
Solid carbide CoroMill® Plura end mill for stable multi-operation milling
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Length of cut | 11 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill plura solid carbide end mill (stable multi-operations milling, square shoulder) with corner radius |
| Angle of helix | 50 ° |
| Machining material | steel; stainless steel; cast iron; super-alloys & titanium |
| Capacity length | 11 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 126.48 excl. VAT
/ Each
£ 151.78 incl. VAT
- Usually arrives within 14 working days
