DORMER S26016.0 S260 16.00 CARBIDE ALCRN 4 FLUTE END MILL 6706921
Finger cutters S260
See technical informationReferences
Dormer:S26016.0
Rubix:293A7485
EAN:7320760684702




Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
Product details : DORMER S26016.0 S260 16.00 CARBIDE ALCRN 4 FLUTE END MILL 6706921
VHM 4-flute finger cutter with short cutting-edge and overhang length. Differential tooth pitch. DIN 6335 HA cylindrical shank. 40° helix and 4° rake angle. AlCrN-coated for hardened and tempered steel >1200 N/mm². Stainless steel >850 N/mm². Titanium and nickel alloys >900 N/mm².
Applications
• Alloyed steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Alloyed steel hardened (49 - 55 HRC >1620 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Precipitation hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed steel hardened (49 - 55 HRC >1620 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Precipitation hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Centre cut | yes (plunge milling) |
| Cutting material | carbide |
| Coating | aluminium-chrome-nitride |
| Type | vhm end mill (s260) |
| Angle of helix | 40 ° |
| Machining material | hardened and tempered steel, stainless steel, titanium- and nickel alloys |
| Capacity length | 32 mm |
| Cutting angle | 4 ° |
Show UNSPSC/ECL@SS
£ 194.49 excl. VAT
/ Each
£ 233.39 incl. VAT
- Usually arrives within 14 working days