SANDVIK 2P341-1200-MA 1640 6260126
Solid-carbide CoroMill® Plura end mill for surfacing and face milling
See technical informationReferences
Sandvik Coromant:2P341-1200-MA1640
Rubix:288A4079
Manufacturer :6260126




Technical specifications
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Product details : SANDVIK 2P341-1200-MA 1640 6260126
CoroMill® Plura solid-carbide end mill for high-feed face milling
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | cvd ticn+tin |
| Type | coromill plura solid carbide end mill for high feed side milling |
| Angle of helix | 41 ° |
| Machining material | p, m |
| Capacity length | 26 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 250.24 excl. VAT
/ Each
£ 300.29 incl. VAT
- Usually arrives within 14 working days