SANDVIK R216.34-20050-AK38P1620 SC MILLING CM PLURA 2 5743426
Solid-carbide CoroMill® Plura milling cutter for facing and dressing R216.34-20050-AK38P1620
See technical informationReferences
Sandvik Coromant:R216.34-20050-AK38P1620
Rubix:318A1180
Manufacturer :5743426




Technical specifications
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
Product details : SANDVIK R216.34-20050-AK38P1620 SC MILLING CM PLURA 2 5743426
Solid-carbide CoroMill® Plura end mill for stable multi-operation milling
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 38 mm |
| Total length | 125 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square |
| Angle of helix | 50 ° |
| Machining material | steel; stainless steel; cast iron; super-alloys & titanium |
| Capacity length | 38 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 517.00 excl. VAT
/ Each
£ 620.40 incl. VAT
- Usually arrives within 14 working days