Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P230-1588-XA1630 SC MILLING CM PLURA 1 7045721
SANDVIK 1P230-1588-XA1630 SC MILLING CM PLURA 1 7045721
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P230-1588-XA 1630
rubix:
319A5526
manufacturer :
7045721
ean:
7323221046156
Product details
Technical specifications
Product details : SANDVIK 1P230-1588-XA1630 SC MILLING CM PLURA 1 7045721
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.67
excl. VAT
/
Each
£
156.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.24-10050FCK22P1620 SC MILLING CM PLURA 2 5742938
SANDVIK 2P170-0600-NA H10F 6260041
SANDVIK 1P360-1588-XA1620 SC MILLING CM PLURA 1 7045767
DORMER S5236.0XR1.0 6706740
CUTLINE 862870 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK 2B320-0600-NGH10F SC MILLING CM PLURA 2 6261144
SANDVIK 1K232-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213423
SANDVIK RA216.24-4050DAK20H1620 SC MILLING CM PLURA 2 5739992
GUHRING 05532 006.000 END MILLS SOLID CARBIDE 6.000 MM DIN 6527L FIRE
CUTLINE 893419 20MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
WALTERPROT MC232-06.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353968
SANDVIK 2P350-0600-OA O12M 7254438
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 3 862717
SANDVIK R216.32-00630-AE06G1620 SC MILLING CM PLURA 2 5742981
DORMER S76620.0 END MILL 20.00 MM 6707014