Solid carbide drill 3xD
Drilling diameter | 18.5 mm |
---|---|
Total length | 131 mm |
Length of cut | 55 mm |
Drilling diameter | 18.5 mm |
---|---|
Total length | 131 mm |
Length of cut | 55 mm |
Din standard | DIN 6535HA |
Angle of helix | 30 ° |
Tolerance | m7 |
Ratio of diameter to length of drill hole | 3xD |
Direction of cutting | Right |
Tail diameter | 20 mm |
Coating | CUPMM - MULTI MATERIAL |
Sharpening | Cross-grinding |
Machining material | STEEL / STAINLESS STEEL / CAST IRON / NON-FERROUS / HARD |
Internal cooling | No |
Usually arrives within 14 working days