Solid carbide drill - stub
Drilling diameter | 8 mm |
---|---|
Total length | 79 mm |
Length of cut | 37 mm |
Drilling diameter | 8 mm |
---|---|
Total length | 79 mm |
Length of cut | 37 mm |
Din standard | DIN 6539 HA |
Angle of helix | 30 ° |
Ratio of diameter to length of drill hole | 4 x D |
Tail diameter | 8 mm |
Coating | No |
Sharpening | Cross-grinding |
Tail | Cylindrical |
Tip angle | 118 ° |
Internal cooling | No |
In stock: Next day delivery