Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302914-12 MILLING CUTTERS SOLID CARBIDE 5082292
WALTERPROT H302914-12 MILLING CUTTERS SOLID CARBIDE 5082292
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302914-12
rubix:
357A4424
manufacturer :
5082292
ean:
4042446062194
Technical specifications
Diameter
12
mm
Total length
83
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302914-12 MILLING CUTTERS SOLID CARBIDE 5082292
Technical specifications
Attributes
Diameter
12
mm
Total length
83
mm
Length of cut
22
mm
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.07
excl. VAT
/
Each
£
151.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128
CUTLINE 855675 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
DORMER S5293.0XD3 6706502
DORMER P8039.6X6.0 BURR 9.60 MM X 6.00 MM 6814102
MITSUBCARB MPXLRBD0300R010N360 ENDMILL COATED MSTAR 90043387
SANDVIK 1U000-0630-476-XA1620 SC MILLING CM PLURA 1 7045800
SANDVIK R216.42-00830-AE08G1620 SC MILLING CM PLURA 2 5743429
MITSUBCARB MPXLRBD0300R010N080 ENDMILL COATED MSTAR 90042835
CUTLINE VARICUT 20MM 4.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S76710.0XR1.0 6707027
SANDVIK 1B230-1400-XA 1630 6259434
WALTERPROT H8015828-12-1.0-36 ADVANCED MILLING CUTTER 5150886
SANDVIK R216.24-16050CCK36P1620 SC MILLING CM PLURA 2 5743038
SANDVIK 2F340-1200-200CSC1745 SC MILLING CM PLURA 2 7419222
ROEBUCK CH27 VARI PITCH HOLE SAW 27MM