WALTER B3212.DF.100.Z01.20R DRILLING TOOLS INDEXABLE INSERTS 5003340


Solid Drill

References
walter:B3212.DF.10,0.Z01.20R
rubix:290A8144
manufacturer :5003340
brand logo
brand logo
Technical specifications
Drilling diameter10 mm
TailWeldon
Tail diameter16 mm
See all Specifications

Product details : WALTER B3212.DF.100.Z01.20R DRILLING TOOLS INDEXABLE INSERTS 5003340


ALTIUS

Applications

Cross Hole;Inclined Hole Exit;Solid Drilling;Plunging;Blind Hole

Technical specifications


Attributes
Drilling diameter10 mm
TailWeldon
Tail diameter16 mm
Tail length48 mm
Internal coolingYes
Show UNSPSC/ECL@SS
£ 484.00 excl. VAT
/ Each
£ 580.80 incl. VAT
  • Usually arrives within 14 working days