Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA825 SPA Wrapped Wedge Belt
MECALINE SPA825 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA825
rubix:
45035385
manufacturer :
857594
ean:
3660338128462
Technical specifications
Profile
SPA
Pitch length
825
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA825 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
825
mm
Upper width
12.7
mm
Height
10
mm
Interior length
830
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.99
excl. VAT
/
Each
£
7.19
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES WEDGE BELT SPC M COG SPC2500MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPZ 12026002
OPTIBELT SPZ 23607700 WEDGEBELT SPZ ENV SPZ2360E
GATES SUPER HC BELT SPZ1202ESHC
OPTIBELT OPTI REDPOWER BELT SPZ 21206002
GATES WEDGEBELT 3V ENV 3V1120 SUPERHC
MECALINE SPA1500 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 23607700 WEDGEBELT SPB ENV SPB2360E
MECALINE SPC7100 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPZENV SPZ 5877700
GATES WEDGEBELT 3V ENV 3V750 SUPERHC
GATES 2ROW SPB VEEBELT SPB4500/2 POWERBAND
OPTIBELT 8V 2650 1524032
GATES SPZ900 VULCOPLUS ISO WEDGE BELT SPZ900E
OPTIBELT WEDGEBELTSPZENV SPZ 14127700