Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA882 SPA Wrapped Wedge Belt
MECALINE SPA882 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA882
rubix:
200A4557
manufacturer :
857599
ean:
3660338128516
Technical specifications
Profile
SPA
Pitch length
882
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA882 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
882
mm
Upper width
12.7
mm
Height
10
mm
Interior length
887
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.11
excl. VAT
/
Each
£
14.53
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPZ 17876002
OPTIBELT SPB 31507700 WEDGEBELT SPB ENV SPB3150E
GATES WEDGEBELTSPZMCOG SPZ1662MN SUPERHC MN
GATES SUPER HC VBELT SPA900 SUPERHC
GATES PREDATOR BELT SPBP6300
GATES 9331-01862 SUPER HC SPZ1862
GATES PREDATOR BELT SPCP2120
GATES WEDGEBELTSPZMCOG SPZ612MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 19576002
OPTIBELT WEDGEBELT SPC ENV SPC3350E
OPTIBELT SPA 2207 1766601
MECALINE 889484 SPB3870 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 47507700 WEDGEBELT SPB ENV SPB4750E
MECALINE SPC3550 WRAPPED WEDGE BELT 2.0
MECALINE SPB1700 SPB Wrapped Wedge Belt