Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA957 SPA Wrapped Wedge Belt
MECALINE SPA957 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA957
rubix:
200A4620
manufacturer :
857605
ean:
3660338128578
Technical specifications
Profile
SPA
Pitch length
957
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA957 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
957
mm
Upper width
12.7
mm
Height
10
mm
Interior length
962
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.24
excl. VAT
/
Each
£
21.89
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 28006002
OPTIBELT SPA 23607700 WEDGEBELT SPA ENV SPA2360E
OPTIBELT OPTI REDPOWER BELT SPB 17006002
GATES 9626-62300 SPB2300 DELTA NARROW
MECALINE SPB2800 SPB Wrapped Wedge Belt
GATES 9624-61687 SPZ1687 DELTA NARROW
GATES WEDGE BELT SPZ1562 SUPERHC
GATES 9624-61212 SPZ1212 DELTA NARROW
MECALINE SPA2057 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 400 1668967
GATES WEDGEBELTSPZMCOG SPZ800MN SUPERHC MN
GATES 9624-61087 SPZ1087 DELTA NARROW
GATES 9624-60937 SPZ937 DELTA NARROW
WEDGE BELT SPZ SECTION SPZ1500MC
MECALINE SPB3320 WRAPPED WEDGE BELT 2.0