Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA3750 SPA Wrapped Wedge Belt
MECALINE SPA3750 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA3750
rubix:
45035374
manufacturer :
857713
ean:
3660338129650
Technical specifications
Profile
SPA
Pitch length
3750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3750 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
3750
mm
Upper width
12.7
mm
Height
10
mm
Interior length
3755
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.77
excl. VAT
/
Each
£
29.72
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9333-01682 SPA1682 SUPERHC
GATES 9333-01607 SPA1607 SUPERHC
GATES 9625-61157 SPA1157 DELTA NARROW
GATES 9333-01907 SPA1907 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 29827700
OPTIBELT SPA 23607700 WEDGEBELT SPA ENV SPA2360E
OPTIBELT 8V 1600 1733789
GATES 9339-02400 SUPER HC SPB2400
OPTIBELT 5V 1320 1566615
MECALINE SPA1220 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1060 WRAPPED WEDGE BELT 2.0
MECALINE 889509 SPC11800 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPB 14006002
OPTIBELT OPTI REDPOWER BELT SPA 33506002
OPTIBELT SPC 9500 1740954